Beli fuel hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    Mulai

    Rp489.900

    PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)
    atribut:
    • Finish: Satin
    • Point Size: 12
    • Specification ASME: ASME B107.100
  2. NCR Fuel Hose
    Mulai

    Rp899.900

    NCR Fuel Hose
    Deskripsi:
    For conveying fuel/oil automotive lines and for general usage in contact with fuel/oil.
    atribut:
    • Length (m): 50
  3. THERMOID Automotive Fuel Hose
    Mulai

    Rp1.099.900

    THERMOID Automotive Fuel Hose
    Deskripsi:
    These oil-resistant fuel hoses have a nitrile tube and a nitrile and PVC (polyvinyl chloride) cover. The hoses are used for return fuel lines, positive crankcase ventilation (PCV) systems, and evaporative emission-control (EEC) systems in motor vehicles. They are approved for use with leaded and unleaded gasoline, diesel gasoline blends or ethanol (E85), methanol, and ethers up to legal limits allowed by the EPA. These hoses are not for use as pressure lines on fuel-injected engines or in cooling-system applications.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Air; Diesel Fuel; Fresh Water; Gasoline
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: Nitrile
    • Hose Length (ft): 25
    • Hose Tube Material: Nitrile
    • Max. Working Pressure @ 70 F (psi): 50
    • Standards: GM 66165M; SAE 30R7; SAE J30R6
    • Temperature Range (°F): 257
  4. DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Mulai

    Rp1.099.900

    DAYTON Discharge Hose for Fuel & DEF Transfer Pump
    Deskripsi:
    Discharge hoses for fuel transfer pumps aid in moving compatible fuels stored in containers.
    atribut:
    • UNSPSC: 40151532
    • Diesel Exhaust Fluid Compatible: No
    • Features: Anti-Static
    • For use with: Electric Fuel Pumps; Gravity Flow Applications
    • Hose Cover Material: Rubber
    • Hose Fitting A Type: NPT
    • Hose Fitting B Type: NPT
    • Hose Length (ft): 12
    • Hose Tube Material: Rubber
    • Includes: Discharge Hose
    • Maximum Working Pressure at 70°F (psi): 50
    • Temperature Range (°F): -22 to 130
    • Wetted Materials: Nitrile
  5. DAYCO Automotive Fuel Hose
    Mulai

    Rp2.099.900

    DAYCO Automotive Fuel Hose
    Deskripsi:
    Fuel-injection hoses are suitable for conveying fuel to fuel-injected engines. The hoses' cover resists damage from abrasion, oils, heat, and ozone. The hoses are designed to provide low permeation and minimal fuel vapor loss. They are suitable for use with a variety of fuels, including leaded and unleaded gasoline, diesel, biodiesel up to B-100, E-10, E-15, E-85, 100% methanol, ethanol, and gasohol fuels. These fuel-injection hoses are used in cars, light trucks, UTVs, and small engines.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Diesel Fuel; Fresh Water; Gasoline; Motor Oil
    • Hose Color: Black
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: Neoprene
    • Hose Reinforcement Material: Fiber
  6. Alba Motorcycle Part Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp199.900

    Alba Motorcycle Part Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Deskripsi:
    Two-layer structure with NBR on the inside and heat-resistant treatment on the outside. A fuel hose that protects the hose from the heat of the engine and has excellent heat resistance.- Please install under the supervision of a skilled professional technician. - The color will be black or gray depending on the lot. cannot be specified. - It cannot be installed on injection vehicles.
    atribut:
    • Material: NBR
    • Length (m): 1
    • Outer Diameter (φmm): 10
    • Manufacturer: General purpose
  7. BACO Fuel Hose
    Mulai

    Rp35.900

    BACO Fuel Hose
    atribut:
    • Application For: UNIVERSAL
  8. KITACO Oil Cooler Hose
    Mulai

    Rp279.900

    KITACO Oil Cooler Hose
    Deskripsi:
    Repair parts for Kitaco oil cooler
    atribut:
    • Outer Diameter (mm): 12.6
    • Inner Diameter (mm): 6.2
    • Length (cm): 100
    • Suitable For: Kitako Repair Parts
  9. Boston Bulk Air Hose
    Mulai

    Rp3.299.900

    Boston Bulk Air Hose
    Deskripsi:
    These bulk air hoses have a nitrile tube that resists damage when exposed to oils, solvents, and aromatics. They also have a flame-retardant neoprene cover that offers good resistance to abrasion, weathering, and oils. Nitrile bulk air hoses with neoprene covers are used to convey air, water, fuel, and lubricating oils in a variety of industrial applications.
    atribut:
    • UNSPSC: 40142007
    • Hose Configuration: Bulk Hose
    • Hose Tube Material: Nitrile
    • Maximum Working Pressure at 70°F (psi): 300
  10. MONDEA Tubing Fuel Hose (Selang Bahan Bakar / Selang Bensin)
    Mulai

    Rp439.900

    MONDEA Tubing Fuel Hose (Selang Bahan Bakar / Selang Bensin)
    atribut:
    • Temperature (°C): -20 to 60
    • Material: Rubber with Grey Cover
  11. FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Mulai

    Rp5.099.900

    FILL-RITE Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)
    Deskripsi:
    Metered bung-mount DC-powered fuel transfer pumps measure and display the volume of fuel dispensed. They mount to tanks and drums with 2" bung connections and move compatible fuels stored containers on job sites.
    atribut:
    • Self Priming: Yes
  12. Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp159.900

    Daytona Motorcycle Part Oil-Resistant Rubber Gasoline Hose (Komponen Oli/Bahan Bakar Motor)
    atribut:
    • Accessories: Hose clip: 5 pieces
    • Length (m): 1
    • Withstanding Pressure (MPa): 1
  13. PROTO Adjustable Wrench Satin (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    PROTO Adjustable Wrench Satin (Kunci Inggris)
    atribut:
    • Finish: Satin
    • Specification ASME: ASME B107.8
  14. PROTO Full Polish Combination ASD Wrench 12 Point (Kunci Ring Pas)
    Mulai

    Rp11.999.900

    PROTO Full Polish Combination ASD Wrench 12 Point (Kunci Ring Pas)
    atribut:
    • Point Size: 12
    • Finish: Full Polish
    • Unit of Measure: Fractional
    • Specification ASME: ASME B107.100-2010
    • Weight (lbs): 9.76
    • Piece Count: 15
  15. THERMOID Heater Hose
    Mulai

    Rp3.099.900

    THERMOID Heater Hose
    Deskripsi:
    EPDM (ethylene propylene diene monomer) SAE 30R3 heater hose can be cut to the desired size to allow users to connect a vehicle's engine to its heater core. This hose is commonly used to carry coolant between the engine and the heater core in cars and commercial trucks and cars. The EPDM hose and cover provide excellent resistance to ozone, abrasion, cracking, weathering, and corrosive additives. This EPDM hose meets SAE (Society of Automotive Engineers) standard 30R3.
    atribut:
    • UNSPSC: 40142007
    • Compatible Chemicals: Air; Fresh Water
    • Hose Configuration: Bulk Hose
    • Hose Cover Material: EPDM
    • Hose Length (ft): 50
    • Hose Reinforcement Material: Polyester
    • Hose Tube Material: EPDM
  16. PROTO Combination Wrench Satin Metric ASD 12 Point (Kunci Ring Pas)
    Mulai

    Rp12.999.900

    PROTO Combination Wrench Satin Metric ASD 12 Point (Kunci Ring Pas)
    atribut:
    • Point Size: 12
    • Finish: Satin
    • Unit of Measure: Metric
    • Specification ASME: ASME B107.100
    • Weight (lbs): 4.25
    • Piece Count: 15
  17. KITACO Motorcycle Part Super Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Mulai

    Rp91.900

    KITACO Motorcycle Part Super Fuel Hose (Komponen Oli/Bahan Bakar Motor)
    Deskripsi:
    A transparent tube with high gasoline resistance. Even if dirt or water gets in, you can immediately see the inside. The green hose is medium quality, so it is ideal for carburetor breathers and fuel tank breathers. The pink hose is soft quality, so it does not harden even in winter and is ideal as a fuel hose. It is slightly less durable than a general black hose, so we recommend replacing it regularly. 5 hose clips included.
    atribut:
    • Length (m): 1
    • Suitable For: General Purpose
    • Included Accessories: 5 Hose Clips
Daftar Harga fuel hose Terbaru October 2026
PROTO Combination Wrench Satin 12 Point (Kunci Ring Pas)Rp489.900
NCR Fuel HoseRp899.900
THERMOID Automotive Fuel HoseRp1.099.900
DAYTON Discharge Hose for Fuel & DEF Transfer PumpRp1.099.900
DAYCO Automotive Fuel HoseRp2.099.900
Alba Motorcycle Part Fuel Hose (Komponen Oli/Bahan Bakar Motor)Rp199.900
BACO Fuel HoseRp35.900
KITACO Oil Cooler HoseRp279.900
FILL-RITE Repair Kit & Part for Fuel Transfer PumpRp119.900
Boston Bulk Air HoseRp3.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)